Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Chex-All™ Heat Sealable Sterilization Pouches
SDP

Catalog No. 1523418B Shop All Propper Manufacturing Co. Products
Change view
Click to view available options
Length (Metric):
20.3 cm
25.4 cm
30.5 cm
40.6 cm
45.7 cm
61 cm
Width (Metric):
7.6 cm
12.7 cm
17.8 cm
20.3 cm
30.5 cm
45.7 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
15-234-18B 25.4 cm 12.7 cm
15-234-18A 20.3 cm 7.6 cm
15-234-3 30.5 cm 17.8 cm
15-234-18C 40.6 cm 20.3 cm
15-234-4 45.7 cm 30.5 cm
15-234-5 61 cm 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-234-18B Supplier Propper Supplier No. 025010
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heat-Sealable Chex-All™ Sterilization Pouches are premium quality sterile packaging products designed to reduce sterilization processing costs. For use in steam and ethylene oxide. Pre-printed indicator inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.

Heat-sealable

Chex-All™ Heat Seal Sterilization Pouches provide a sterile barrier, and feature easy-to-read pre-printed indicators (both inside and outside the pouch). Heat-Sealing pouches provide the convenience of custom sizing to meet the individual needs of your instruments.

  • Chex-All™ pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches.
  • Chex-All™ pouches are validated for double pouch packaging.
  • Heat Seal Sterilization Pouches allow you to choose the exact length your need.
  • Easy-to-read chemical indicator changes from yellow to black in steam.
  • Easy-to-read chemical indicator changes from red to green in EO.
  • Made of 2.5 mm plastic and 73-74 gram.
  • Triple sealed paper/plastic film provides excellent sterility protection.

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Indicator imprints on the inside and outside for both steam and ethylene oxide gas
Material Paper, Plastic
Sterility Non-sterile
No. per Case 1000/Cs.
Thickness (English) 2.50 mil
Dimensions (L x W) 10 x 5 in. (25.4 x 12.7 cm)
Length (English) 10 in.
Width (English) 5 in.
Length (Metric) 25.4 cm
Width (Metric) 12.7 cm
Thickness (Metric) 0.064 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.