Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Aluminum Tripod

Catalog No. 19070811 Shop All 3M Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-811 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-811 Supplier 3M™ Supplier No. 7100188839

3M™ PROTECTA™ PRO™ Aluminum Tripod with ANSI, and OSHA safety compliance

  • 8 ft. (2.4 m) aluminum tripod
  • Telescoping adjustable locking legs
  • Skid-proof tread plate soles on feet
  • Safety leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Order mechanical winch, and SRL device(s) sold separately
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum
Weight (Metric) 18.2 kg
Load Bearing Capacity (Metric) 159 kg
Certifications/Compliance ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Weight (English) 40.1 lb.
Length (English) 8 ft.
Product Type Tripod
Length (Metric) 2.4 m
Load Bearing Capacity (English) 350 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.