Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO™ Confined Space Winch

Catalog No. 19809705 Shop All 3M Products
Change view
Click to view available options
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-705 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-705 Supplier 3M™ Supplier No. 7100220243

Confined space winch with 50 ft. (15 m) 3/16 in. (5 mm) galvanized steel cable lifeline and 4:1 ratio.

  • Confined space winch
  • Quick mount bracket for PRO™ tripod
  • Disc brake system
  • Detachable handle
  • Oil impregnated bearings
  • Built-in manual safety lock
  • Corrosion resistant construction
  • 4:1 mechanical advantage
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 50 ft.
Color Yellow Zinc
Product Type Confined Space Winch
Length (Metric) 15.24 m
Certifications/Compliance OSHA 1910.146, ANSI Z117.1-1995
Weight (Metric) 10.48 kg
Weight (English) 23.1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.