Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ PRO Hand Grip Anchorage Connector

Catalog No. 19040608 Shop All 3M Products
Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
Dimensions (L x W x H):
13.20 x 3.60 x 3.80 in.
15.50 x 5.10 x 3.80 in.
16.80 x 6.40 x 3.80 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Dimensions (L x W x H)
19-040-608 4 in. 16.80 x 6.40 x 3.80 in.
19-040-609 2 in. 13.20 x 3.60 x 3.80 in.
19-040-610 3 in. 15.50 x 5.10 x 3.80 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-040-608 Supplier 3M™ Supplier No. 7100309307
Add to Cart
Add to Cart

Critical component of fall protection systems as they securely attach system to the anchorage.

  • Compact and lightweight design
  • Corrosion resistant stainless steel construction
  • High strength design
  • Self closing for added safety
  • One hand operation for ease of use
  • Installs onto 2, 3 and 4 in. maximum size structures
  • Recommended Industry: Construction, General Industrial, Oil and Gas, Utilities
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 141 kg
Load Bearing Capacity (English) 310 lb.
Product Type Hand Grip
Dimensions (L x W x H) 16.80 x 6.40 x 3.80 in.
Length (English) 4 in.
Certifications/Compliance ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.