Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Rebel™ Self Retracting Lifeline - Cable

Catalog No. 19070752 Shop All 3M Products
Change view
Click to view available options
Length (English):
20 ft.
33 ft.
Weight (English):
12.6 lb.
13.5 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-070-752 20 ft. 12.6 lb.
19-070-723 33 ft. 13.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-752 Supplier 3M™ Supplier No. 3590517

Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Rugged, lightweight thermoplastic housing
  • Stackable housing design
  • Built-in carrying handle
  • Galvanized steel cable lifeline
  • Swiveling self-locking snap hook with impact indicator
  • Speed sensing all metal brake system
  • Internal energy absorption system
  • Reserve lifeline system
  • Side lifeline exit with ergonomic handle
  • High strength, corrosion resistant components
  • Swiveling anchorage point
  • Self-locking anchorage carabiner
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Zinc-plated Steel
Length (Metric) 6.1 m
Length (English) 20 ft.
Certifications/Compliance ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66
Width (Metric) 5 mm
Includes Galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner
Capacity (Metric) 190 kg
Product Type Self-retracting Lifeline - Cable
Width (English) 3/16 in.
Weight (English) 12.6 lb.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas
Capacity (English) 420 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.