Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Rebel™ Self Retracting Lifeline, Cable

Catalog No. 19070793 Shop All 3M Products
Change view
Click to view available options
Material:
Nylon Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-793 Nylon Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-793 Supplier 3M™ Supplier No. 7100157150

3M PROTECTA™ Rebel™ Self Retracting Lifeline, Cable is a galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner

  • Rugged, lightweight thermoplastic housing
  • Stackable housing design
  • Built-in carrying handle
  • Swiveling self-locking snap hook with impact indicator
  • Speed sensing all metal brake system
  • Internal energy absorption system
  • Reserve lifeline system
  • Side lifeline exit with ergonomic handle
  • High strength, corrosion resistant components
  • Swiveling anchorage point
  • Self-locking anchorage carabiner

Certifications

OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32, ANSI Z359.1

TRUSTED_SUSTAINABILITY

Specifications

Material Nylon Thermoplastic
Weight (English) 17.3 lb.
Length (English) 50 ft.
For Use With (Equipment) Harnesses
Length (Metric) 15.2 m
Product Type Self-retracting Lifeline - Cable
Load Bearing Capacity (Metric) 190 kg
Load Bearing Capacity (English) 420lb.
Certifications/Compliance OSHA 1926.502, OSHA 1910.66, ANSI Z359.14, ANSI A10.32, ANSI Z359.1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.