Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PROTECTA™ Rebel™ Self Retracting Lifeline - Web

Catalog No. 19070734 Shop All 3M Products
Change view
Click to view available options
Length (English):
6 ft.
11 ft.
20 ft.
Certifications/Compliance:
ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14
OSHA 1910.66, ANSI A10.32, OSHA 1926.502, ANSI Z359.14 Class B
OSHA 1910.66, ANSI Z359.14, OSHA 1926.502, ANSI A10.32
OSHA 1926.502, OSHA 1910.66, ANSI Z359.14 Class B, ANSI A10.32
Weight (English):
2.9 lb.
3.6 lb.
3.9 lb.
5.6 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Certifications/Compliance Weight (English)
19-070-734 11 ft. OSHA 1910.66, ANSI A10.32, OSHA 1926.502, ANSI Z359.14 Class B 3.9 lb.
19-070-733 6 ft. OSHA 1910.66, ANSI Z359.14, OSHA 1926.502, ANSI A10.32 2.9 lb.
19-070-773 11 ft. ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.14 3.6 lb.
19-070-743 20 ft. OSHA 1926.502, OSHA 1910.66, ANSI Z359.14 Class B, ANSI A10.32 5.6 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-734 Supplier 3M™ Supplier No. 3100426

Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.

  • Swiveling anchorage loop with carabiner
  • Polyester web lifeline
  • Self-locking snap hook on lifeline
  • Compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Zinc-plated Steel
Weight (English) 3.9 lb.
Length (Metric) 3.3 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Certifications/Compliance OSHA 1910.66, ANSI A10.32, OSHA 1926.502, ANSI Z359.14 Class B
Capacity (Metric) 141 kg
Product Type Self-retracting Lifeline - Web
Capacity (English) 310 lb.
Length (English) 11 ft.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas
Includes Polyester web with steel snap hook, swiveling anchorage and carabiner
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.