Learn More
Description
- Swiveling anchorage loop with carabiner
- Polyester web lifeline
- Self-locking snap hook on lifeline
- Compact, lightweight design
- Tough and impact resistant thermoplastic housing
- Quick activating speed sensing brake system
- High capacity external energy absorber and impact indicator
Specifications
Specifications
| Color | Red |
| Material | Zinc-plated Steel |
| Width (Metric) | 2.5 cm |
| Weight (English) | 5.6 lb. |
| Includes | Polyester web with steel snap hook, swiveling anchorage and carabiner |
| Product Type | Self-retracting Lifeline - Web |
| For Use With (Application) | Construction, General Industrial, Mining, Oil and Gas |
| Length (Metric) | 6.1 m |
| Length (English) | 20 ft. |
| Certifications/Compliance | OSHA 1926.502, OSHA 1910.66, ANSI Z359.14 Class B, ANSI A10.32 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.