Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Protecto-Shield™ Replacement Windows

Catalog No. 189992990 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Lens Material:
Polycarbonate
Propionate
Quantity:
1/Polybag, 20/Cs.
5/Polybag, 20/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Material Quantity
18-999-2990 Polycarbonate 5/Polybag, 20/Cs.
19-085-587 Propionate 1/Polybag, 20/Cs.
18-999-2991 Propionate 5/Polybag, 20/Cs.
19-166-360 Polycarbonate 1/Polybag, 20/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-999-2990 Supplier Honeywell™ Supplier No. 11390047
Add to Cart
Add to Cart
This item is not returnable. View return policy

Tough faceshield protection with PresLock or Ratchet suspension adjustable headgear. Fits most commonly used visors.

  • Constructed of tough thermoplastic for superior heat protection
  • Designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor
  • Easy sizing and tension adjustment for individual visor positioning
  • Visors easily attach with no snaps, posts or levers
  • Available with ratchet headband with tension knob that allows easy sizing and adjustment for individual visor positioning
  • Available with pinlock headband that provides adjustments similar to a baseball cap
  • Available in propionate, polycarbonate and acetate for a variety of environments
  • Popular industry sizes and thicknesses
  • Easy attachment without snaps, posts or levers and reinforced edge to resist cracking
  • Universal hole pattern allows the use of Sperian visors with other popular manufacturers' headgear
  • Aluminum bound acetate replacement visors form easily for a contoured, customized fit

Compliance

Meets ANSI Z87.1 and CSA Z94.3 standards.

Specifications

Dimensions (L x W) 8.5 x 15 in.
Thickness (English) 0.07 in.
Certifications/Compliance ANSI Z87.1, ANSI Z80.3
Color Clear
Lens Tint Clear
Quantity 5/Polybag, 20/Cs.
Lens Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.