Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Gooseneck Fixture Kit for Mounting on Lab Hood
SDP

Catalog No. 16317160 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
Cold Water Gooseneck Fixture Kit
DI Water Gooseneck Fixture Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
16-317-160 DI Water Gooseneck Fixture Kit
16-317-159 Cold Water Gooseneck Fixture Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 16-317-160 Supplier Labconco™ Supplier No. 9853400P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protector™ Fume Hood Accessories include cupsink cover for SpillStopper™ work surfaces and gooseneck fixture kits.

  • For mounting on left or right side of any Protector Premier, XStream, XL, PVC, or Stainless Steel Lab Hood with interior depth less than 37.7in.
  • Remotely-controlled gray PVC gooseneck 
  • Inlet tubing not included

Specifications

Airflow Rate 3.5 gpm (13.2 lpm)
For Use With (Equipment) Protector™ Fume Hoods
Weight (English) 9 lb.
Weight (Metric) 4.1 Kg
Width (English) 0.25 in. (Tubing)
Includes Gooseneck, Valve, Tubing, Fixture Knob
Dimensions 8 x 8 x 15 in.
Description DI Water Gooseneck Fixture Kit
Product Type Service Fixture
Material Stainless Steel
Max. Pressure 40 psi
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.