Learn More
Labconco™ Protector™ Pass-Through Laboratory Benchtop Fume Hood, 5 ft. Width

Shop All Labconco Corporation Products


Description
These hoods may also be installed in wall between two rooms for sample preparation and are ideal for conducting chemistry demonstrations.
- By-pass airflow design
- Glacier white, dry powder epoxy-coated steel and aluminum frame
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
- Two each tempered safety glass vertical-rising sashes
- Audible alarm that sounds when both sashes are open at same time
- Pre-wired 100 w vapor-proof incandescent light
- One pre-wired 115 V, 20 A GFCI electrical duplex receptacle on lower right side (one side)
- Pre-wired light and blower switches (one side)
- Removable front and side panels for access to light, electrical wiring and sash cables
- Epoxy-coated steel I.D.: 25.6 cm (10.09 in.) exhaust connection
Specifications
Specifications
| Product Type | Laboratory Fume Hood |
| Coating | Powder |
| Lighting Type | T8 Fluorescent |
| Material | Polyester |
| Amperage | 10 A |
| Certifications/Compliance | ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010 |
| Depth (English) | 33.4 in. |
| Depth (Metric) | 84.8 cm |
| Dimensions (L x W x H) | 60 x 33.4 x 59 in. |
| Height (English) | 59 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.