Learn More
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Specifications
Specifications
| Certifications/Compliance | ADA Compliant |
| Height (Metric) Opening | 52.07 cm |
| Shelf Type | Epoxy-coated Steel |
| Color | Light Gray |
| Dimensions (D x W x H) | 22 x 24 x 31.5 to 32.75 in. |
| No. of Shelves | 1 |
| Product Type | Solvent Storage Cabinet |
| Door Style | Self-close, Left-hinged, ADA |
| No. of Doors | 1 |
| Height (Metric) Exterior | 90.17 to 93.3 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
