Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Solvent Storage Cabinet
GSA_VASDP

Catalog No. p-173428 Shop All Labconco Corporation Products
Change view
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, ADA
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, ADA
Manual-close, Right-hinged, Single
Self-close, Double
Self-close, Left-hinged, ADA
Self-close, Right-hinged
Self-close, Right-hinged, ADA
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors Width (English) Exterior
16-305-83 Manual-close, Double 2 48 in.
16-305-61 Self-close, Double 2 36 in.
16-080-314 Self-close, Right-hinged, ADA 1 24 in.
16-080-310 Self-close, Right-hinged 1 24 in.
16-305-82 Manual-close, Double 2 36 in.
16-080-315 Self-close, Left-hinged, ADA 1 24 in.
16-305-62 Self-close, Double 2 48 in.
16-305-57 Manual-close, Left-hinged, Single 1 24 in.
16-305-84 Manual-close, Double 2 30 in.
16-080-313 Manual-close, Left-hinged, ADA 1 24 in.
16-305-56 Manual-close, Right-hinged, Single 1 24 in.
16-080-312 Manual-close, Right-hinged, ADA 1 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 16-305-83 Supplier Labconco™ Supplier No. 9902000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Depth (English) Exterior 29.9 in.
Color Light Gray
Dimensions (D x W x H) 22 x 48 x 35.5 to 36.75 in.
Shelf Type Epoxy-coated Steel
Height (Metric) Opening 62.23 cm.
Width (Metric) Exterior 121.92 cm
Weight (Metric) 118 kg
For Use With (Application) Storing flammables
Depth (Metric) Exterior 76 cm
No. of Doors 2
No. of Shelves 1
Height (Metric) Exterior 90.17 to 93.3 cm
Product Type Solvent Storage Cabinet
Load Bearing Capacity Up to 800 lb.
Description Glacier White; Liner: Polyethylene
Width (English) Exterior 48 in.
Material Steel
Weight (English) 260 lb.
Height (English) Exterior 35.5 to 36.75 in.
Door Style Manual-close, Double
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.