Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ XL™ Fume Hoods
GSA_VASDP

Catalog No. 16317157 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
31.7 x 48 x 59 in.
31.7 x 72 x 59 in.
31.7 x 96 x 59 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
16-317-157 31.7 x 96 x 59 in.
16-317-156 31.7 x 72 x 59 in.
16-317-155 31.7 x 48 x 59 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 16-317-157 Supplier Labconco™ Supplier No. 11180000227364
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

One by-pass block, two service fixtures and two GFCI electrical duplexes

Requires

Remote blower, work surface, base cabinet or stand, ductwork (Not included)

Protector™ XL™ Fume Hoods with By-Pass Block are low-velocity and high performance. Feature chemical-resistant fiberglass, composite panel liners, Eco-Foil™ air foil and aerodynamic Clean-Sweep™ airflow openings.

  • By-pass airflow design
  • Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings
  • Cord-Keeper™ Slots on left and right side of air foil
  • Chemical-resistant, fiberglass-reinforced, composite panel liner and baffle
  • Opti-Zone™ Baffle with flame spread index less than 25 per ASTM E84. Baffle is removable for cleaning
  • Tempered safety glass vertical-rising sash with cable pulley and powder-coated aluminum sash handle
  • 37.5 in. (95.3 cm) high sightline from the work surface and header panel
  • Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
  • Pre-wired LED lighting with vapor-proof design and ADA-compliant light and blower switches. Lighting rated for 50,000 hours
  • Powder-coated stainless steel, 12.81 in. (32.5 cm) ID exhaust connection(s)
  • Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
  • One pre-wired GFCI electrical duplex receptacle on lower right side and, on 8 ft. and larger models only, one additional prewired GFCI electrical duplex receptacle on the lower left side

Flow Rates (No. 11140000227364)

  • With sash 100% open (28 in.):
    • 725 CFM at 100 fpm
    • 580 CFM at 80 fpm
    • 435 CFM at 60 fpm
  • With sash 62.5% open (18 in.):
    • 450 CFM at 100 fpm
    • 365 CFM at 80 fpm
    • 270 CFM at 60 fpm

Flow Rates (No. 11160000227364)

  • With sash 100% open (28 in.):
    • 1180 CFM at 100 fpm
    • 945 CFM at 8 fpm
    • 710 CFM at 60 fpm
  • With sash 62.5% open (18 in.):
    • 735 CFM at 100 fpm
    • 590 CFM at 80 fpm
    • 440 CFM at 60 fpm.

Flow Rates (No. 11180000227364)

  • With sash 100% open (28 in.):
    • 1640 CFM at 100 fpm
    • 1310 CFM at 80 fpm
    • 985 CFM at 60 fpm
  • With sash 62.5% open (18 in.):
    • 1025 CFM at 100 fpm
    • 820 CFM at 80 fpm
    • 615 CFM at 60 fpm

Certifications

SEFA 1; CFR 29, Part 1910; ASTM E84-09C; NFPA 45; ANSI Z9.5; ASHRAE 110; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; SEFA 8, Cabinet Surface Finish Tests

Warranty and Services

1 year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Product Line Protector XL
Amperage 10 A
Certifications/Compliance SEFA 1; CFR 29, Part 1910; ASTM E84-09C; NFPA 45; ANSI Z9.5; ASHRAE 110; CAN/CSA C22.2 No. 61010.1; UL 61010-1; SEFA 8, Cabinet Surface Finish Tests; UL 1805
Color Glacier White
Depth (English) 37.7 in.
Depth (Metric) 80.5 cm
Dimensions (D x W x H) Interior 86.1 x 23.6 x 41.1in. (218.7 x 59.9 x 104.4 cm)
Dimensions (L x W x H) 31.7 x 96 x 59 in.
Flow Rate 1640 cfm at 100 fpm with sash open 100%
Height (Metric) 149.9 cm
Height (Metric) Sash Opening 71.1 cm
Includes 2 GFCI electrical duplex
Liner Material Chemical-resistant, Fiberglass-reinforced Composite
Receptacle Type GFCI
Voltage 100/115 V
Weight (English) 655 lb.
Weight (Metric) 297.1 kg
Width (English) 96 in.
Width (Metric) 243.8 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.