Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ XL™ Fume Hoods with By-pass Block PROMO

Protector™ XL™ Fume Hoods with By-pass Block are low velocity and high performance, featuring chemical-resistant fiberglass, composite panel liners, Eco-Foil™ air foil and aerodynamic Clean-Sweep™ airflow openings.
Supplier: Labconco™ 16317155S24
This item is not returnable.
View return policy
Description
- By-pass airflow design
- Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings
- Cord-Keeper™ Slots on left and right side of air foil
- Chemical-resistant, fiberglass-reinforced, composite panel liner and baffle
- Opti-Zone™ Baffle with flame spread index less than 25 per ASTM E84 (Baffle is removable for cleaning)
- Tempered safety glass vertical-rising sash with cable pulley and powder-coated aluminum sash handle
- 37.5 in. (95.3 cm) high sightline from the work surface and header panel
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting with vapor-proof design and ADA-compliant light and blower switches (Lighting rated for 50,000 hr.)
- Powder-coated stainless steel, 12.81 in. (32.5 cm) ID exhaust connection(s)
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water
- Components for converting either or both fixtures to air and vacuum are provided (Inlet tubing is not provided)
- One pre-wired GFCI electrical duplex receptacle on lower right side and, on 8 ft. and larger models only, one additional prewired GFCI electrical duplex receptacle on the lower left side
Specifications
| Benchtop Fume Hood | |
| LED | |
| Protector XL | |
| SEFA 1, CFR 29 Part 1910, ASTM E84-09C, NFPA 45, ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2 No. 61010.1, UL 61010-1, SEFA 8 Cabinet Surface Finish Tests, UL 1805 | |
| 80.5 cm | |
| 31.7 x 48 x 59 in. | |
| 149.9 cm | |
| 50/60 Hz | |
| Chemical-resistant, Fiberglass-reinforced Composite | |
| 100/115 V | |
| 161 kg |
| Powder | |
| Powder-coated Steel | |
| 10 A | |
| Glacier White | |
| 23.6 x 31.8 x 41.1 in. | |
| 725 CFM | |
| 71.1 cm | |
| 1 GFCI Electrical Duplex | |
| GFCI | |
| 380 lb. | |
| 121.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction