Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ XStream™ Fume Hoods
SDPSCI_ED

Catalog No. S28183 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
27.2 x 38.1 x 42.75 in.
27.2 x 86.1 x 42.75 in.
Flow Rate:
1000 cfm
440 cfm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Flow Rate
S28183 27.2 x 38.1 x 42.75 in. 440 cfm
S28186 27.2 x 86.1 x 42.75 in. 1000 cfm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28183 Supplier Labconco™ Supplier No. 110410002/EMD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

  • Work surface
  • Base cabinet or stand
  • Remote blower
  • Ductwork

Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm.

  • Design negates the effects of air turbulence, vortexing, and interior air 'roll'
  • By-pass airflow design with variable air volume compatibility
  • Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings reduces energy consumption from 7-10%
  • Clean-Sweep™ Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
  • Cord-Keeper™ Slots on left and right side of air foil
  • Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
  • Glacier white powder-coated steel exterior
  • Rear Downflow Dual Baffle System to counteract in.roll in. of air in traditional hoods
  • Opti-Zone™ Baffle with tapered slots decreases typical face velocity variations found with other baffles
  • Chemical-resistant, fiberglass-reinforced, composite panel liner and baffles with flame spread index less than 25 per ASTM E84
  • Baffles are removable for cleaning
  • Tempered safety glass vertical-rising sash with cable pulley
  • Powder-coated sash handle with aerodynamic Clean-Sweep™ openings
  • 37.5 in. (95.3cm) high sightline from the work surface to the header panel
  • Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
  • LED lighting; ADA-compliant light and blower switches
  • Sash stop located at 18 in. (45.7cm) sash opening position
  • Powder-coated stainless steel, 12.81 in. (32.5cm) ID exhaust connection(s)
  • Required (not included): Remote Blower, Ductwork, Work Surface, and Base Cabinet or Stand
Fixtured Models Also Include:
  • Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
  • One pre-wired GFCI electrical duplex receptacle on lower right side (8' models have one additional pre-wired GFCI electrical duplex receptacle on the lower left side)
Corresponding SpillStopper™ Work Surfaces (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 10 A
Certifications/Compliance UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; CE Conformity Marking (230 volt models); CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; SEFA 8-2010, Cabinet Surface Finish Tests
Color Glacier White
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (D x W x H) Interior 27.2 x 38.1 x 42.75 in.
Dimensions (L x W x H) 48 x 37.7 x 59 in.
Flow Rate 440 cfm
Height (English) 59 in.
Height (English) Interior 42.75 in.
Height (Metric) 1.5 m
Height (Metric) Interior 1 m
Height (Metric) Sash Opening 71.1 cm
Includes 2 Service fixtures and 1 electrical duplex
Liner Material Chemical-resistant, Fiberglass-reinforced Composite
Voltage 100/115 V
Weight (English) 440 lb.
Weight (Metric) 200 kg
Width (English) 4 ft.
Width (Metric) 1.2 m
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.