Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector XVS™ Ventilation Station
GSA_VASDP

Catalog No. 1030430 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
Weight (English):
80 lb.
100 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
10-304-30 48 in. 100 lb.
10-304-28 36 in. 80 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Not for radioisotope, perchloric acid, or acid digestion use.
Catalog No. 10-304-30 Supplier Labconco™ Supplier No. 4864030
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Not for radioisotope, perchloric acid, or acid digestion use.

Requires

Connection to a remote blower or FilterMate Portable Exhauster (10-304-31, -33, -35, -37); work surface; supporting base

For an economical alternative to large, heavy-duty fume hoods, choose a Labconco Protector XVS™ Ventilation Station.

  • Compact, ventilated work enclosures can be used as light-duty fume hoods, science classroom workstations, solvent cleaning work bays, weighing stations or for pathology and cytology.
  • Low-profile enclosure protects user by containing powders and fumes during light-duty, fume-generating or weighing procedures.
  • Clean-Sweep™ airfoil sweeps the work surface for maximum containment
  • Upper containment sash foil bleeds air into the enclosure to direct contaminants away from operator area
  • Upper dilution air supply introduces room air at the top of sash to dilute upper chamber concentrations
  • Rear baffle with perforation zones promotes horizontal laminar flow
  • Side-entry airfoils allow air to sweep across interior surfaces
  • 2 x 10 in. (5 x 25.4 cm) rectangular exhaust collars on top and bottom allow connection to ductwork for exhausting to the outside or to a FilterMate™ Portable Exhauster (10-304-31, -33, -35, -37) for filtered removal of powders, particulates or fumes
  • 0.25 in. (6.4 mm) tempered safety glass sash
  • 22.75 in. high model: Hinged, 20° angled sash with 8 in. (20.3 cm) opening; swings up to provide 20 in. (50.8 cm) opening
  • 32 in. high model: Hinged, 14° angled sash with 10 in. (25.4 cm) opening; swings up to provide 29.25 in. (74.3 cm) opening
  • 23 in.D (58.4 cm) interior work space
  • Two utility ports for tubing and electrical cord connection to services
  • Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle
  • 0.188 in. thick (4.8 mm) tempered safety glass top and sides

Compliance

ASHRAE™ 110-95 (Method of Testing Performance of Laboratory Fume Hoods), SEFA 1-2002 (Laboratory Fume Hoods), ANSI™ Z9.5-1993 (Laboratory Ventilation)

Warranty and Services

One year against defects in materials and workmanship

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Height (English) 32 in.
Weight (English) 100 lb.
Weight (Metric) 45.4 Kg
Depth (English) 29 in.
Width (English) 48 in.
Depth (Metric) 73.66 cm
Width (Metric) 121.9 cm
Product Type Ventilation Station
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.