Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector XVS™ Ventilation Stations Accessories, Remote Blowers
SDP

Catalog No. 163049 Shop All Labconco Corporation Products
Change view
Click to view available options
Amperage:
4.4 A
5.6/2.8 A
Frequency:
50 Hz
60 Hz
Voltage:
115 V
115/230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Frequency Voltage
16-304-9 5.6/2.8 A 50 Hz 115/230 V
16-304-8 4.4 A 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-304-9 Supplier Labconco™ Supplier No. 4863501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Remote Blower for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood.

Remote blower is for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood. The direct drive blower has a 1/4 hp TEFC-type motor and overcomes external static pressure of 0.5 in. at 420 CFM. Housing and impeller are corrosion-resistant, phenolic-coated steel. Recommended for low to moderately corrosive conditions. Blower inlet is 5.94 in. OD and is sized to accept 6 in. nominal diameter PVC duct. Blower outlet is 4.25 in. x 7.4 in. OD.

Specifications

For Use With (Equipment) Laboratory Enclosures
Amperage 5.6/2.8 A
Product Type Blower
Diameter (English) 5.9 in.
Voltage 115/230 V
Material Epoxy-coated Steel
For Use With (Application) Laboratory Ventilation
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.