Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Protein Maintenance Diet, Low Protein, Powder
12% protein in diet. Methionine added to help increase health of animal.
Supplier: MP Biomedicals 0296036720
Description
- Protein test diets do not contain sufficient methionine at the 8, 12, and 20% levels
- Supplementation with methionine will greatly increase the health of the animal

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction