Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Promega Protein Precipitation Solution for Wizard™ Genomic DNA Purification Kits

Catalog No. p-7159147 Shop All Promega Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25 mL
350 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PR-A7951 25 mL
PR-A7953 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PR-A7951 Supplier Promega Supplier No. A7951
Add to Cart
Add to Cart

An easy, solution-based method for isolation of DNA from white blood cells, tissue culture cells, animal tissue, plant tissue, yeast and Gram-positive and Gram-negative bacteria.

  • Manual, Solution-Based DNA Extraction Method
  • DNA from blood, animal and plant cells, bacteria or yeast
  • 60-minute, scalable protocol
  • Kit size based on number of isolations from whole blood, other sample types may vary

Specifications

Content And Storage 15°C to 30°C
For Use With (Equipment) Wizard™ genomic DNA purification kit
For Use With (Application) Isolation of DNA from white Blood cells, tissue culture cells, animal tissue, plant tissue, yeast and gram positive and gram negative bacteria
Product Type Protein Precipitation Solution
Quantity 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.