Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Proteomic CentriVap™ Concentrator Systems
GSA_VASDP

Catalog No. 16108460 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
16-108-460 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-460 Supplier Labconco™ Supplier No. 7989600

missing translation for 'validMainframeMsg'

Includes

DNA rotor (7462900), vacuum tubing, 6 clamps, refrigerated concentrator with Glass lid, Cold Trap

Concentrates multiple small heat-sensitive samples

Vacuum concentrator:

  • Uses centrifugal force, vacuum and controlled temperature from -4°C upto +100°C
  • Sensor that reads internal chamber temperature
  • Vacuum port with quick disconnect fitting for 0.25 in. ID tubing
  • Has quick-stop system, control panel and glass lid
  • DNA rotor accommodates up to 60 each 1.5 ml and 72 each 0.5 ml microcentrifuge tubes
Cold trap:
  • CFC/HCFC-free refrigeration system with 1/3 hp compressor
  • Reaches -50°C (-58° F) for solvent recovery and to protect the vacuum pump by trapping moisture, vapors and corrosive fumes as they evaporate from the samples
  • Temperature graph that illuminates green when the collector coil reaches operating temperature of -40°C
  • 4-liter stainless steel collector
  • Acrylic lid with two Quick-Disconnect fittings

Certifications

CE marked (230V 50Hz model)

Compliance

ETL listing (115V model)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications ETL
Closure Material Glass
Chamber Material Epoxy-coated Aluminum
Model CentriVap
Temperature Range (Metric) -4°C to +100°C
Volume (Metric) Up to 50 mL
Includes DNA rotor (up to 60 x 1.5mL and 72 x 0.5mL microcentrifuge tubes), vacuum tubing, 6 clamp, refrigerated concentrator with Glass lid, cold trap
Material Epoxy-coated Aluminum
Plug Type Domestic
Pump Type Diaphragm or Rotary Vane
Weight (English) 193 lb.
Weight (Metric) 87 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Amperage 16 A
Frequency 60 Hz
Product Type Benchtop
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.