Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Latex Hydrogel Surgical Gloves

Catalog No. 19162244 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-244 6.5
19-162-242 5.5
19-162-243 6
19-162-245 7
19-162-247 8
19-162-248 8.5
19-162-249 9
19-162-246 7.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-162-244 Supplier Cardinal Health™ Supplier No. 2D72LS65
This item is not returnable. View return policy

Sterile latex surgical gloves feature hydrogel coating making them easy to don and wear.

  • Balances tactile sensitivity with protection, even when double-gloving
  • Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
  • Interlocking, beaded cuff design that helps to reduce roll-down
  • Hydrogel coating ensures that - wet or dry - our gloves glide on and conform to your hands for a soft, comfortable fit
  • Fingertip thickness, 7.9 mil

Specifications

Certifications/Compliance ASTM D3577, ASTM D5712, FDA
Color Yellow
Exterior Finish No Texture
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 9.1 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Model 2D72LS65
Series Protexis™ Latex Hydrogel
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.