Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Protexis™ Ortho Latex Gloves with Hydrogel Coating

Catalog No. 19163127 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-163-127 6.5
19-163-128 7
19-163-129 7.5
19-163-131 8.5
19-163-126 6
19-163-130 8
19-163-132 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-163-127 Supplier Cardinal Health™ Supplier No. 2D72LT65
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Brown latex surgical gloves with hydrogel for easy donnability meet all relevant FDA and ASTM standards.

  • Thicker glove for protection and smooth finish for tactile sensitivity
  • Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement
  • Interlocking, beaded cuff design that helps to reduce roll-down
  • Water-based hydrogel coating which makes them easy to don and easy to wear
  • Fingertip thickness, 13.4 mil

Specifications

Certifications/Compliance ASTM D 5712, ASTM D 3577, ASTM D 6124, ASTM D 5151
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 13.4 mil
Finger Thickness (Metric) 0.34 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 9.4 mil
Palm Thickness (Metric) 0.23 mm
Size 6.5
Thickness (English) 13.4 mil
Thickness (Metric) 0.34 mm
Model 2D72LT65
Series Protexis™ Ortho Latex with Hydrogel
Tensile Strength 24 MPa
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.