Learn More
Description
- NIR instrument for the harshest environments
- Robust housing design sealed to IP69 ingress protection standards
- Can be pressure-hosed down to meet even the most stringent hygiene standards
- Stainless steel case prevents corrosion when acidic, basic, or chlorine detergents are applied
- Measurements are unaffected by fluctuations in temperature or humidity
- A wide selection of pre-calibration packages makes it suitable for the main food and feed industries
Specifications
Specifications
| Product Type | Spectrometer Down View |
| Detection | NIR |
| Height (English) | 19.7 in. |
| Height (Metric) | 50 cm |
| Operating Temperature Range | 5°C to 40°C |
| Resolution | 7 nm |
| Spectral Range | 900 to 1700 nm |
| Voltage | 100/240 V |
| Weight (English) | 50.7 lb. |
| Weight (Metric) | 23 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
