Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP™-1 Guard Cartridge Kit

Catalog No. 1481685 Shop All Hamilton Company Products
Change view
Click to view available options
Column Capacity:
57 μL
80 μL
Length (Metric):
8 mm
20 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Column Capacity Length (Metric)
14-816-85 57 μL 8 mm
14-816-21 80 μL 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-816-85 Supplier Hamilton™ Supplier No. 79317
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel and PEEK guard columns help protect your investment

  • Guard columns remove particulate contaminants and highly adsorptive compounds from samples
  • Modular and cartridge replacement is easy and tool free
  • Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
  • Holders for the cartridges are reusable indefinitely

Kit contains 1 holder and 2 cartridges

Recommended for use with virtually all solvents except high concentrations of Sodium Chloride.

Specifications

pH 1 to 13
Particle Size 10 μm
Length (Metric) 8 mm
Max. Pressure 5000 psi
Column Capacity 57 μL
Type HPLC Guard Cartridge Kit
Diameter (Metric) Inner 3 mm
Material PEEK
For Use With (Application) Virtually all solvents except high concentrations of sodium chloride
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.