Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ PRP-X100 Analytical Guard Column

Catalog No. 14816406 Shop All Hamilton Company Products
Change view
Click to view available options
Particle Size:
10 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
14-816-406 10 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-816-406 Supplier Hamilton™ Supplier No. 79287
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect analytical, semi-prep and preparative HPLC columns by removing particulate contaminants and highly adsorptive compounds from samples. Hamilton guard columns are available in stainless steel.

  • Protect analytical, semi-prep, and preparative HPLC columns
  • Remove particulate contaminants and highly adsorptive compounds from samples, prolonging column life
  • Design is modular and cartridge replacement is easy and tool-free
  • Constructed of stainless steel

Specifications

Particle Size 10 μm
Length (Metric) 33 mm
Max. Pressure 5000 psi
Type Analytical Guard Column
Diameter (Metric) Inner 2.1 mm
Stationary Phase PRP-X100
Material Stainless Steel
Packing Material PSDVB/Trimethylammonium
For Use With (Application) Organic/Inorganic Anions
Technique Anion Exchange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.