Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Pt100 Smartprobe, Immersion type

Catalog No. 04500317
Change view
Click to view available options
Length (Metric):
150 mm
230 mm
300 mm
375 mm
630 mm
Measurement Time:
T90 = 12 sec.
T90 = 20 sec.
T90 = 5 sec.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Measurement Time
04-500-317 300 mm T90 = 20 sec.
04-500-311 300 mm T90 = 5 sec.
04-500-312 230 mm T90 = 12 sec.
04-500-313 150 mm T90 = 12 sec.
04-500-314 300 mm T90 = 12 sec.
04-500-315 150 mm T90 = 20 sec.
04-500-316 630 mm T90 = 20 sec.
04-500-318 375 mm T90 = 20 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 04-500-317 Supplier Thermco™ Supplier No. ACCD1784
Add to Cart
Add to Cart

Requires

Accessory for P795

Thermco Products™ Pt100 Smartprobe, Immersion type for measuring in liquid and powdered materials

Features:

  • Mineral-insulated with handle
  • Measuring range -200 to 450°C
  • T90 response time 5 seconds 
  • Eprom for the linearization polynom 
  • Platinum-ceramic sensor EN60751, 4-wire 

Specifications

Diameter (Metric) Probe 6.0 mm
Dimensions (L x W x H) 300 mm x 6.0 mm
For Use With (Application) Tempurature testing of liquid and powdered materials
Immersion Type Partial Immersion
Includes Platinum-ceramic sensor EN60751
Length (English) Cable 4-wire
Length (Metric) 300 mm
Length (Metric) Cable 1500 mm
Material ABS Plastic
Measurement Time T90 = 20 sec.
Model Smartprobe
Probe Type Resistance Probe, Pt100
Resolution 0.01°C
Description Resistance probe, Pt100, with Eprom for the linearization polynom, Platinum-ceramic sensor EN60751, 4-wire, cable 1500mm R0ABC-Coefficients at 0C, Immersion probe for liquid and powdered materials
Temperature Range (Metric) -200°C to +450°C
Calibrated No
For Use With (Equipment) ACCD795P
Accuracy ±0.015°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.