Learn More
Thermo Scientific™ PTFE Bottles
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Inert and leak-free
- Flexible and with PTFE cap
Specifications
Specifications
| Capacity | 2000 mL |
| Capacity (Metric) | 2000 mL |
| Material | PTFE |
| Content And Storage | Ambient temperatures |
| Height (Metric) | 240 mm |
| Product Type | Bottle |
| Diameter (Metric) | 120 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.