Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Crucibles
SCI_ED

Catalog No. S29202 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
75 mL
Diameter (Metric) Outer:
41 mm
Height (Metric):
56 mm
Width (Metric):
55 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Width (Metric)
S29202 75 mL 41 mm 56 mm 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Withstand temperatures to 280°C (536°F).

  • Chemically inert
  • Surfaces are machine finished to eliminate contamination and ease cleaning
  • Without covers

Specifications

Material PTFE
Max. Temperature (Metric) 280°C
Width (Metric) 55 mm
Capacity (Metric) 75 mL
Diameter (Metric) Outer 41 mm
Height (Metric) 56 mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.