Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ PTFE Heatable Beaker
SCI_ED

Catalog No. S01986A Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01986A 250 mL
S01986 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01986A Supplier Dynalon™ Supplier No. 3152840250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PTFE fluoropolymer heatable beaker.

Features the unique combination of a pure PTFE body with a specially formulated stabilized PTFE carbon base as a single molding.

  • Totally inert pure PTFE inner surface
  • Heatable to 270°C without distortion
  • Improved heat transfer
  • Use with caustic chemicals
  • Dimensions: 3.17 × 2.93 × 3.67 in. (8.1 × 7.4 × 9.3cm)
  • Diameter: 3 in. (75mm)

Specifications

Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.5 cm
Capacity (Metric) 250 mL
Material PTFE
Temperature (English) Max. Operating 518°F
Temperature (Metric) Max. Operating 270°C
Type Beaker
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.