Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PTFE-Lined Closed Caps
GREENER_CHOICE

Catalog No. 14966102 Shop All Thermo Scientific Products
Change view
Click to view available options
Neck Finish:
24-414
38-400
53-400
58-400
89-400
Color:
White
Product Type:
Closure with Bonded Liner
Solid Top Closure
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Color Product Type
14-966-102 38-400 White Closure with Bonded Liner
05-719-552 24-414 White Closure with Bonded Liner
05-719-601 89-400 White Closure with Bonded Liner
14-966-103 53-400 White Solid Top Closure
14-966-104 58-400 White Closure with Bonded Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-966-102 Supplier Thermo Scientific™ Supplier No. B1673800BL
  • $86.70
    $34.65 / Case of 24

    Save $52.05

    60% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use these caps as replacements for our glass environmental sample bottles, jars, jugs and vials.

Thermo Scientific™ PTFE-Lined Closed Caps are replacement caps for Thermo Scientific glass environmental sample bottles, jars, jugs and vials. The same high quality PTFE-lined caps used on our Thermo Scientific glass environmental sample containers. The PTFE liner is bonded to the cap so it won't fall out or become separated from the cap.

  • White polypropylene closed top cap with bonded PTFE liner
  • 24-414 cap has a PTFE-faced silicone liner for added cushion and an extra secure seal when used with bottles and VOA vials

Includes:

Cap with bonded liner

Compatible with:

For use with Thermo Scientific glass environmental sample bottles, jars, jugs and vials.

TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters None
Color White
Description Closed top cap
Material Polypropylene
No. per Case 24
Level Unprocessed
Liner Material PTFE
Neck Finish 38-400
Shape Round
Certifications/Compliance Manufactured under an ISO certified quality management system.
Product Type Closure with Bonded Liner
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.