Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Sampler/Ladle
SCI_ED

Catalog No. s29080 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Handle:
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
S29080 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made from pure PTFE.

  • Totally inert
  • With a fixed, 6 in. long (15.2 cm) handle
  • Reusable

Specifications

Material PTFE
Disposable Reusable
Color White
Length (English) Handle 6 in.
Length (Metric) Handle 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.