Learn More
Qorpak™ PTFE Sealing Septa and Discs
Description
Septa
- PTFE/Silicone
- Resists coring
- Provides great resealability
- Good for multiple injections
- PTFE resistant until punctured, once punctured the septa is silicone compatible
- Converts ordinary caps into noncontaminating closures
Specifications
Specifications
| Color | Natural |
| Material | PTFE, Silicone |
| No. per Case | 100 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Thickness (Metric) | 1.52mm |
| Thickness (English) | 0.06 in. |
| Neck Finish | 20 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.