Learn More
Qorpak™ PTFE Sealing Septa and Discs

Description
Septa
- PTFE/Silicone
- Resists coring
- Provides great resealability
- Good for multiple injections
- PTFE resistant until punctured, once punctured the septa is silicone compatible
- Converts ordinary caps into noncontaminating closures
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Natural |
| Material | PTFE, Silicone |
| No. per Case | 100 Cs. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Thickness (Metric) | 3.17mm |
| Thickness (English) | 0.12 in. |
| Neck Finish | 24 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.