Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ PTFE Stirring Bars
SDP

Catalog No. 05403916 Shop All Heidolph North America Products
Change view
Click to view available options
Length (Metric):
12 mm
13 mm
Shape:
Octagon
Pivot Ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Shape
05-403-916 13 mm Octagon
05-403-917 12 mm Pivot Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-403-916 Supplier Heidolph™ Supplier No. 015880240
Add to Cart
Add to Cart

Heidolph™ PTFE Stirring Bars are available in two different shapes, and sizes

  • Stir Bars available in two different shapes and sizes

Specifications

Shape Octagon
Quantity 20/Pk.
For Use With (Application) Stirring
Material PTFE
Length (Metric) 13 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.