Learn More
Description
Pure PTFE rods with a milled steel core.
- Steel-core rods can be bent into a permanent shape
- Inert, will not scratch, and can be used at temperatures up to 280°C (536°F)
Specifications
Specifications
| Type | Magnetic Stir Bar |
| Coating | PTFE, FDA-grade, USP Class VI |
| Quantity | 1 |
| Shape | Cylinder |
| Length (Metric) | 152.4 mm |
| Diameter (Metric) | 6.35 mm |
| Material | PTFE |
| Color | White |
| Diameter (English) | 0.25 in. |
| Length (English) | 6 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.