Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PTFE Stirring Rods

Catalog No. 1451381 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152.4 mm
203.2 mm
254 mm
304.8 mm
Diameter (Metric):
6.35 mm
Length (English):
6 in.
8 in.
10 in.
12 in.
Diameter (English):
0.25 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
14-513-81 203.2 mm 6.35 mm 8 in. 0.25 in.
14-513-80 152.4 mm 6.35 mm 6 in. 0.25 in.
14-513-85 254 mm 6.35 mm 10 in. 0.25 in.
14-513-86 304.8 mm 6.35 mm 12 in. 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-513-81

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Pure PTFE rods with a milled steel core.

  • Steel-core rods can be bent into a permanent shape
  • Inert, will not scratch, and can be used at temperatures up to 280°C (536°F)

Order Info

).

Specifications

Coating PTFE, FDA-grade, USP Class VI
Quantity 1
Shape Cylinder
Type Stir Bar
Length (Metric) 203.2 mm
Diameter (Metric) 6.35 mm
Material PTFE
Color White
Diameter (English) 0.25 in.
Length (English) 8 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.