Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Pulley Demonstration Set
SDPSCI_ED

Catalog No. s13067 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
6 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13067 6 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13067 Supplier United Scientific™ Supplier No. PUDE01
Only null left
Add to Cart
Add to Cart

Use this convenient Pulley Demonstration Set to perform various pulley demonstrations.

  • The durable 20 cm x 15 cm base is fitted with a capstan and a 61 cm tall aluminum support rod.
  • Also includes a 20 cm crossbar with clamp.
  • Includes activity guide.
  • Contains:
    • Wooden base with capstan, hook and rod support (1)
    • Vertical support rod, 24 in. (1)
    • Horizontal support rod with clamp, 8 in. (1)
    • Wheel and axle (1)
    • Single sheave pulley (8)
    • Double sheave pulley (2) Tommy bar (1)
    • Clamp holder (1)
    • Pulley cord, spool (2)
    • Hooked weight, 1 kg (1)
    • Hooked weight, 500 g (1)
    • Hooked weight, 1 kg (1)
    • Hooked weight, 500 g (1)
    • Hooked weight, 200 g (2)
    • Hooked weight, 100 g (1)
    • Hooked weight, 50 g (1)
    • Hooked weight, 20 g (1)
    • Hooked weight, 10 g (1)
    • Activity Guide (1)

Specifications

Grade 6 to 12
Format Class Set
Product Type Pulleys
Languages English
For Use With (Application) Pulley Demonstrations
Subject Physics
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.