Learn More
Uniform Technology Pullover Hood with Darlex Around Face Opening Trioct, White
Description
- Pullover Hood
- With darlex around face opening, integrated tricot face mask with pleats, 2-ply 929 sheer ear vents, 2-ply tricot vertical and horizontal metal snaps in back
- Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics & Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities)
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester, Carbon, Tricot |
| Color | White |
| Disposable | Reusable |
| Latex Free | Yes |
| Seam Type | Bound |
| Sterility | Non-sterile |
| Length (Metric) | 46.99 cm |
| Length (Metric) Facepiece | 46.99 cm |
| For Use With (Application) | General Cleanroom Spaces |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
