Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Pure Glass Tubes
SDP

Catalog No. 05405588 Shop All BUCHI Products
Change view
Click to view available options
Diameter (Metric) Outer:
13 mm
16 mm
18 mm
25 mm
Length (Metric):
100 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Length (Metric)
05-405-588 13 mm 100 mm
05-405-589 16 mm 150 mm
05-405-586 18 mm 150 mm
05-405-587 25 mm 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-405-588 Supplier BUCHI Supplier No. 148623414
Add to Cart
Add to Cart

Suitable for a variety of applications

  • Pure glass tubes
  • Suitable for a variety of applications

Specifications

Length (Metric) 100 mm
Material Glass
Type Test Tubes
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.