Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Pure Chromatography Collection Rack
SDP

Catalog No. 05405481 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
Glass Tubes (13 x 100 mm)
Glass Tubes (18 x 150 mm)
Pure Solid Loader (Flash Only)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-405-481 Glass Tubes (18 x 150 mm)
05-405-533 Pure Solid Loader (Flash Only)
05-405-478 Glass Tubes (13 x 100 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-405-481 Supplier BUCHI Supplier No. 11066676
Add to Cart
Add to Cart

Pure Chromatography Instruments are compact, ensure safety on the highest level, and are easy to use for any application. Pure racks offer a convenient way to store glass tubes or squared bottles.

  • Pure chromatography system rack
  • For glass tubes or squared bottles

Pure Racks, Pure Chromatography, Chromatography System, Collection Rack, Glass Tube, Squared Bottle

Specifications

Type Fraction Rack
Size (Metric) Tube Rack 18 x 150 mm
For Use With (Application) Storing Glass Tubes or Squared Bottles
For Use With (Equipment) Glass Tubes (18 x 150 mm)
Product Line Pure Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.