Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, up to 9 in. wide
SDP

Catalog No. 17006174
Change view
Click to view available options
Size:
2 x 5
4 x 10
4 x 16
4 x 26
4 x 28
4 x 30
4 x 4
4 x 6
4 x 9
6 x 10
6 x 12
6 x 15
6 x 16
6 x 38
6 x 8
7 x 13
7 x 7
7 x 9
8 x 11
8 x 15
8 x 16
8 x 20
8 x 38
8 x 43
9.5 x 12
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-006-174 2 x 5
17-006-173 4 x 4
17-006-172 4 x 6
17-006-171 4 x 9
17-006-170 4 x 10
17-006-169 4 x 16
17-006-168 4 x 26
17-006-167 4 x 28
17-006-166 4 x 30
17-006-165 6 x 8
17-006-164 6 x 10
17-006-163 6 x 12
17-006-162 6 x 15
17-006-161 6 x 16
17-006-160 6 x 38
17-006-159 7 x 7
17-006-158 7 x 9
17-006-157 7 x 13
17-006-156 8 x 11
17-006-155 8 x 15
17-006-154 8 x 16
17-006-153 8 x 20
17-006-152 8 x 38
17-006-151 8 x 43
17-006-150 9.5 x 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 missing translation for 'options'
Catalog No. 17-006-174 missing translation for 'mfr' Keystone Cleanroom Products missing translation for 'supplierNo' 6STKRP0205SS
Add to Cart
Add to Cart

PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.

  • Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
  • Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
  • Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
  • Fast and consistent for equipment preparation area
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Made in the USA
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Safe Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Size 2 x 5
Temperature Range (Metric) 121 to 125 C
Thickness (English) 5.3 mil
Length (English) 5 in.
Width (English) 2 in.
Product Type Autoclave Bag
Length (Metric) 12.7 cm
Width (Metric) 5.1 cm
Thickness (Metric) 5.3 mil
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.