Learn More
Gentex™ PureFlo 3000 NIOSH-Approved HEPA Filters

Description
- NIOSH-approved HEPA Filters
- For use with the PureFlo 3000 PAPR system
- Replaceable
Specifications
Specifications
| Certifications (NIOSH) | NIOSH Approved |
| Color | Gray |
| Filter Type | HEPA |
| Product Type | Filter |
| Filter Efficiency | High Efficiency |
| For Use With (Equipment) | PureFlo 3000 PAPR Systems |
| Latex Free | Yes |
| Model | PF3000-02-002MP |
| Quantity | 50/Pk. |
| Replaceable Filter | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.