Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Advanced Hand Sanitizer Gel: Refill for NXT™ Dispenser
SDP

Catalog No. 19158220 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1000 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-158-220 1000 mL
19-043-910 2000 mL
19-043-908 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-158-220 Supplier Gojo Industries Inc Supplier No. 215608
This item is not returnable. View return policy

Refill for use with Purell™ NXT™ Dispensers.

  • Refreshing gel
  • Kills more than 99
  • 99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce¹
  • Clinically-proven to maintain skin health²
  • America’s #1 Instant Hand Sanitizer³
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • 1. Healthcare Personnel Handwash Study #110103-101, April 5, 2011, and #100907-101, Jan 6th, 2011, BioScience Laboratories, Bozeman, MT
  • 2. Clinical field study #2011-F10233, April 2011
  • 3. IRI 52wks ending 9/8/13 with HPIS sales data from May 2013
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Gel
Color Clear
Certifications/Compliance TSCA,15 USC 2602 (2)(B), FDA, WHMIS
Composition Ethyl Alcohol 70%, Isopropanol <5%
For Use With (Application) Kills 99.99% of germs on Hands
For Use With (Equipment) Refill for PURELL™ NXT Dispenser
pH Range 6.5 to 8.5
Quantity 8/Cs.
Volume (English) 33.81 oz.
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.