Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Advanced Instant Hand Sanitizer
SDP

Catalog No. 19051602 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-051-602 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-051-602 Supplier Gojo Industries Inc Supplier No. 519203
This item is not returnable. View return policy

Kills more than 99.99% of most common germs that may cause illness

  • Gentle formula contains four different skin conditioners
  • Works in as little as 15 seconds

TRUSTED_SUSTAINABILITY

Specifications

Product Type Instant Hand Sanitizer Foam
Color Clear
Form Liquid
Certifications/Compliance FDA
Composition Ethyl Alcohol 70%, Isopropanol <5%
For Use With (Application) Kills more than 99.99% of most common germs
Packaging Refill
pH Range 6 to 9
Quantity 3/Pk.
Volume (English) 0.31 gal.
Volume (Metric) 1200 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.