Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purell™ FS8 Floor Stand Dispenser, Energy-on-the-Refill and SMARTLINK™ Capability

Premium, touch-free dispenser stand for Purell™ hand sanitizer with Energy-on-the-Refill technology, plus the ability to add communication modules.
$593.00 - $637.50
Specifications
Product Type | Dispenser Stand |
---|---|
Length (Metric) | 39 cm |
Width (English) | 12.75 in. |
Width (Metric) | 12.75 cm |
Height (English) | 11.25 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-043-928
![]() |
Gojo Industries Inc
7720DS |
White |
Case for $637.50
|
|
|||||
19-043-929
![]() |
Gojo Industries Inc
7724DS |
Graphite |
Case for $593.00
|
|
|||||
Description
- Elegant floor stand that reinforces high quality standards
- Energy-on-the-Refill technology - every refill has a built-in energy source, designed to last as long as the refill
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Combines cutting-edge styling with dependable reliability
- Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed
- Uses same AT-A-GLANCE™ refills as PURELL™ ES8, making it easy to monitor product levels with just one look
- Seamlessly integrated tray to help maintain cleanliness
- Low-profile baseplate maximizes stability and hides dirt
- Lightweight and easily moved when cleaning the facility
- Uses PURELL™ ES8 1200 mL Hand Sanitizer refills
- SANITARY SEALED™ refill with removable collar for easy recycling
Specifications
Dispenser Stand | |
12.75 in. | |
11.25 in. | |
Hand Sanitizer | |
Freestanding | |
Open Top | |
PURELL™ Hand Sanitizer |
39 cm | |
12.75 cm | |
11.25 cm | |
Plastic | |
1 | |
1200 mL | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title