Learn More
Description
- Includes PURELL™ ES8 Hand Sanitizer Dispenser
- May be personalized with a custom message on the front and back of the stand
- Accessorize with the Small PURELL MESSENGER™ Stand Signs or the Hygiene Bracket
- Sleek, modern design
- Low profile baseplate designed to maximize stability
- Lightweight and easily moved when cleaning the facility
- Silver baseplate hides dirt and always looks good
- Accessorize with the Small PURELL MESSENGER™ Stand Signs
- Uses PURELL™ ES8 1200mL Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with the tear-off collar for easy recyclability
Specifications
Specifications
| Product Type | Touch-free Dispenser Stand |
| Color | Maple |
| Length (Metric) | 40 cm |
| Width (English) | 16.75 in. |
| Width (Metric) | 16.75 cm |
| Height (English) | 51.57 in. |
| Height (Metric) | 6 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Mounting | Freestanding |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
