Learn More
Description
- ADA compliant, one-handed push operation
- Multiple colors available
- Compatible with PURELL™ NXT™ 2000 mL refills
Specifications
Specifications
| Product Type | Hand Sanitizer Dispenser |
| Color | White |
| Width (English) | 6.5 in. |
| Height (English) | 4.5 in. |
| Capacity (Metric) | 2000 mL |
| For Use With (Equipment) | PURELL™ Hand Sanitizer Gel |
| Quantity | 8 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
