Learn More
Purell™ Professional Advanced Hand Sanitizer Fragrance Free Foam 5052-02
Shop All Gojo Industries, Inc. Products

Description
- Advanced foam hand sanitizer formulation for professional environments
- Kills more than 99.99% of most common germs that may cause illness
- Outperforms other hand sanitizers ounce for ounce
- America's #1 brand of instant hand sanitizer
- Enhanced with unique skin conditioners to maintain skin health
- Hypoallergenic
- Dermatologist tested
- Dye Free
- Energy-on-the-refill technology - every refill has a built-in energy source, designed to last as long as the refill
- AT-A-GLANCE™ refills make it obvious when refills need to be changed
- SANITARY SEALED™ PET refill with the tear-off collar for easy recyclability
- ECOLOGO™ Certified to UL 2783 Hand Sanitizer Standard
- USDA Biobased Certified
- Clinically proven formulation to maintain skin health
- Supports LEED certification criteria
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Color | Clear |
| For Use With (Equipment) | ES4 Push-Style Hand Sanitizer Dispensers |
| Quantity | 2 Pk. |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.