Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ PureTemp™ Phase Change Materials

Catalog No. 03600180 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Dimensions (L x W x H):
8 x 8 x 1 in.
10 x 12.7 x 1 in.
10 x 2 x 1 in.
10 x 10 x 1 in.
10 x 11 x 1 in.
Freezing Point:
-21°C
1°C
23°C
4°C
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Freezing Point
03-600-180 8 x 8 x 1 in. -21°C
03-600-111 8 x 8 x 1 in. 4°C
03-600-112 8 x 8 x 1 in. 1°C
03-600-113 8 x 8 x 1 in. 23°C
03-600-114 10 x 2 x 1 in. 4°C
03-600-115 10 x 12.7 x 1 in. 1°C
03-600-116 10 x 11 x 1 in. 23°C
03-600-181 10 x 10 x 1 in. -21°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-600-180 Supplier Sonoco™ Supplier No. B27V
Add to Cart
Add to Cart

PureTemp™PCMs liquefy or solidify at precise temperatures, from -40° to +37°C. The surrounding temperature falls below the phase temperature, they solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

When the surrounding temperature falls below the phase temperature, PureTemp Phase Change Materials solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

  • Biodegradable
  • USDA BioPreferred® designation
  • Extensive range of temperature options
  • The constant temperature during freezing or melting
  • Provides constant temperature control
  • Eliminates thermal shock with fewer excursions
  • Increases payload efficiency
  • Reduces shipping weight and freight costs.
  • Less PureTemp material is required for temperature control when compared to water-based refrigerants
  • Simplifies pack out inventory and process
  • Eliminates bench-time
  • Increases shipping duration
TRUSTED_SUSTAINABILITY

Specifications

Quantity 16/Cs.
Type Phase Change Material
For Use With (Application) Maintaining temperature during shipping
Freezing Point -21°C
Material Rigid Bottle
Weight (English) 29.3 oz.
Dimensions (L x W x H) 8 x 8 x 1 in.
Temperature (Metric) Operating -21°C
Description Rigid Bottle
For Use With (Equipment) Frozen Materials
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.